
#12-24 x 1 in Phillips Binding Machine Screw, Plain Steel, 2000 PK
Mfr # 1216MPB188
Zoro # G9723316
product price: $318.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Binding Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1216MPB188
Zoro #
G9723316
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Binding
Drive
Phillips
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Description
12-24X1 Phillips Binding Undercut Machine Screw Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.