#12-24 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pfu-12c-100

  • Zoro # G516464317


product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Flat Head
Phillips Drive
Drive Size
#3
Overall Length
1 in
Maximum Head Height
3/32 in
Fastener Length
1 in
Thread Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-12c-100
Zoro #
G516464317
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Overall Length
1 in
Maximum Head Height
3/32 in
Fastener Length
1 in
Thread Size
#12-24
Maximum Head Width
13/32 in
Screw Size
#12-24

Details

Head Type
Flat
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products