#12-24 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-12c-100

  • Zoro # G816464871


product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.77

Key Features

Pan Head
Phillips Drive
Material Grade/Class
316
Overall Length
1 in
Material
Stainless Steel
System of Measurement
Inch
Fastener Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-12c-100
Zoro #
G816464871
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Fastener Length
1 in
Maximum Head Width
27/64 in
Screw Size
#12-24
Thread Size
#12-24
Maximum Head Height
5/32 in
Drive Size
#3

Details

Material Grade/Class
316
Head Type
Pan
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.