Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
- Mfr # 1-MPE-5-14
- Zoro # G614846398
product price:Â
$
2.15
/pk of 10, $0.22/ea
Sold in multiples of 5Â pks for
$10.75
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MPE-5-14
- Zoro #
- G614846398
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.13.1M
- Item
- SEMS Machine Screw
- Washer Type
- External Tooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.13.1M
- Thread Type
- Coarse
- Type
- Machine Screw
- Includes Washer
- Washer Included
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 14 mm
- Drive Size
- #2
- Washer Thickness
- 0.65 mm
- Maximum Head Height
- 3.8 mm
- Maximum Head Width
- 10 mm
- Washer Outside Diameter
- 10 mm
- Overall Length
- 14 mm
- Wire Rope Length
- 14 mm
- Length
- 14 mm
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 14 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13.1M, Type Machine Screw, Washer Outside Diameter 10 mm, Washer Thickness 0.65 mm, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.