This item is Discontinued.

Zoro Select #12-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 4000 PK B51122.021.0050

#12-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 4000 PK (Discontinued)

  • Mfr # B51122.021.0050
  • Zoro # G1197548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51122.021.0050
Zoro #
G1197548
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Fastener Length
1/2 in
Drive Size
#3
Head Height
0.151 in
Head Dia.
0.425 in
Head Width
0.412 in
Maximum Head Width
0.412 in
Minimum Head Width
0.38 in
Minimum Thread Length
31/64 in
Screw Size
#12-24
Maximum Head Height
0.151 in
Minimum Head Height
0.139 in
Overall Length
1/2 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Pack Size
Bulk
Thread Fit
2A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #12-24, Fastener Length 1/2 in, Head Width 0.412 in, Head Height 0.151 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 31/64 in, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, Maximum Head Height 0.151 in, Minimum Head Height 0.139 in, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.