#12-24 x 1/2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-stm-12c-50

  • Zoro # G816464994


product price:  $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Truss Head
Slotted Drive
Tensile Strength
100,000 psi
Maximum Head Width
33/64 in
Finish
Passivated
Thread Type
Coarse
Screw Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-12c-50
Zoro #
G816464994
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
33/64 in
Fastener Length
1/2 in
Thread Size
#12-24
Screw Size
#12-24
Maximum Head Height
9/64 in
Overall Length
1/2 in

Details

Tensile Strength
100,000 psi
Finish
Passivated
Thread Type
Coarse
Head Type
Truss
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Slotted
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #12-24, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.