
#12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK
Mfr # 1232KPUMS
Zoro # G4952672
product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232KPUMS
Zoro #
G4952672
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
12-24X2 Phillips Flt Underct Full Thread Self Drill Scr Machine Sc Thread Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.