#12-24 x 2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-12c-200

  • Zoro # G616465153


product price:  $17.49
/pk 50, $0.35/ea

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
System of Measurement
Inch
Overall Length
2 in
Maximum Head Width
27/64 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-12c-200
Zoro #
G616465153
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Overall Length
2 in
Maximum Head Width
27/64 in
Screw Size
#12-24
Drive Size
#3
Thread Size
#12-24
Maximum Head Height
5/32 in

Details

Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Pan
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Finish
Black Oxide

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products