#12-24 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-12c-300

  • Zoro # G916464818


product price: $16.39
/pk 50, $0.33/ea

Key Features

Pan Head
Phillips Drive
Screw Size
#12-24
Thread Style
Fully Threaded
Maximum Head Height
5/32 in
Thread Size
#12-24
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-12c-300
Zoro #
G916464818
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12-24
Maximum Head Height
5/32 in
Thread Size
#12-24
Maximum Head Width
27/64 in
Drive Size
#3
Overall Length
3 in
Fastener Length
3 in

Details

Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 3 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.