Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-12c-75

  • Zoro # G916464856


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Pan Head
Phillips Drive
Maximum Head Width
27/64 in
Thread Type
Coarse
Drive Size
#3
Thread Style
Fully Threaded
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-12c-75
Zoro #
G916464856
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
27/64 in
Drive Size
#3
Maximum Head Height
5/32 in
Thread Size
#12-24
Fastener Length
3/4 in
Overall Length
3/4 in
Screw Size
#12-24

Details

Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Tensile Strength
80,000 psi
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Type
Machine Screw
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.