#12-24 x 3/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-12c-37

  • Zoro # G216466413


product price:  $10.59
/pk 50, $0.21/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#3
Maximum Head Height
9/64 in
Maximum Head Width
33/64 in
Thread Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-12c-37
Zoro #
G216466413
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Height
9/64 in
Maximum Head Width
33/64 in
Thread Size
#12-24
Screw Size
#12-24
Fastener Length
3/8 in
Overall Length
3/8 in

Details

Item
Machine Screw
Head Type
Pan
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Tensile Strength
100,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #12-24, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products