Shop All Electrical Wire & Cable
Zoro Select
12 AWG 4 Conductor Portable Cord 300V 25 ft. BK
Mfr # E3617
Zoro # G8047891
original price:
$42.69
1% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 4
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3617
- Zoro # G8047891
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 25 ft |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 25 ft. |
Nominal Outside Dia. | 0.48 in |
Length (Straight Wireway) | 25 ft |
Details
Description
Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 300 V, Nominal Outside Dia. 0.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- DWYER INSTRUMENTS 2 switches, SPDT snap, 15A @ 125/250/480 VAC, 1/8 hp @ 125 VAC (12AD0)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- Zoro Select Electrical Wire & Cable