Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Butt Weld 304L SS Cap Sch 10

  • Mfr # 4381008600

  • Zoro # G2784756


product price: $9.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381008600
Zoro #
G2784756
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
1 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
Cap
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Includes Seal
No
Material Grade
304L
Class
Class 150
Schedule
10

Description

The ZORO SELECT - 4381008600 is a stainless steel pipe cap made of 304L stainless steel, intended to be used as a pipe cap consistent with industry standards. It features a butt weld connection type and is constructed for durability and corrosion resistance. The cap is rated for use within the specified pressure ratings of Class 150 and is designed for use with Schedule 10 pipes, with a nominal size of 1/2 inch. It is suitable for line termination, pressure testing, and future extensions in various piping systems.

  • Fitting Material: Made from 304L stainless steel, manufactured from 304L stainless steel with corrosion resistance properties.
  • Connection Type: Butt weld, suitable for permanent pipe connections in accordance with installation instructions.
  • Pressure Class: Class 150, indicating its rated maximum working pressure.
  • Schedule: Compatible with Schedule 10 pipes, which specify wall thickness and pressure ratings.
  • Nominal Pipe Size: 1/2 inch, standard designation for pipe capacity.
  • Overall Length: 1 inch, providing sufficient coverage for end sealing.
  • Standards: Conforms to ASTM-A-403/A standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.