Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Butt Weld 304L SS Stub End Type A Sch 40

  • Mfr # 4381023000

  • Zoro # G3630762


product price: $12.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Stub End Type A
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023000
Zoro #
G3630762
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
13/16 in
Overall Length
2 in

Details

Specific Fitting Shape
Stub End Type A
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Item
Stub
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
End
Material Grade
304L
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Color
Silver
Includes Seal
No
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Schedule
40

Description

Stub End Type A, Stainless Steel, 304L, For Pipe Schedule 10, 1/2 in, Butt Weld, 13/16 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.