Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Butt Weld 316L SS Stub End Type C Sch 10

  • Mfr # 4381023600

  • Zoro # G3011127


product price: $35.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Stub End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381023600
Zoro #
G3011127
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
2 in

Details

Specific Fitting Shape
Stub End
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Stub End
Basic Pipe Fitting Material
Metal
Item
Stub End Type C
Standards
403M-88a, Dimensions And Materials Conform To ASTM-A-403/A
Specific Pipe Fitting Shape
End
Pipe Fitting Schedule/Class
Schedule 10
For Pipe Schedule
10
Fitting Side B Type
Butt Weld
Color
Silver
Fitting Side A Type
Butt Weld
Material Grade
316L
Includes Seal
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Schedule
10

Description

The ZORO SELECT - 4381023600 is a 316L stainless steel Stub End Type C pipe fitting designed for use with lap-joint flanges. It provides a finished pipe stub and mating face, allowing the loose flange to rotate for alignment. The fitting is butt-welded to the pipe and is constructed to accommodate Schedule 10 pipe wall thickness. It is typically applied where space constraints exist or when frequent disassembly and inspection are required. The fitting is rated for use within specified pressure and temperature ranges and has an overall length of 2 inches, sized to connect with 1/2 inch nominal pipe.

Key Features:

  • Material: 316L Stainless Steel for corrosion resistance
  • Pipe Size (Both Ends): 1/2 in nominal size, suitable for Schedule 10 piping
  • Connection Type: Butt Weld on both Side A and Side B ends
  • Specific Shape: Stub End Type C, designed for lap-joint flange systems
  • Rated for use within specified pressure and temperature ranges
  • Overall Length: 2 inches
  • Standards: Dimensions and materials conform to ASTM A-403/A and 403M-88a
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.