Nipple Extra Heavy Concentric Swage Nipple, 1/2" Pipe, MNPT, Carbon Steel, Class XH
Mfr # 0338025158
Zoro # G2992482
product price: $33.25
/eaKey Features
Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Carbon Steel
Pipe Size (Fittings)
1/2"
Class
Class XH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0338025158
Zoro #
G2992482
UPC #
069029105684
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Nipple
Fitting Connection Type
MNPT
Pipe Fitting Material
Carbon Steel
Class
Class XH
Item
Extra Heavy Concentric Swage Nipple
Standards
MSS-SP-95
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Application
Natural Gas, Oil
For Pipe Schedule
80
Fitting Side B Gender
Male
Color
Black
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated
Includes Seal
No
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 1 in, Male, NPT, 1/2 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.