Zoro Homepage

1/2" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A

  • Mfr # BULK-RS-H50-14

  • Zoro # G3497006


product price: $57.59
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50-14
Zoro #
G3497006
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Length
3 ft
Width
12"
Length
36"
Thickness
1/2"
Overall Thickness
0.5 in
Overall Length
36 in
Overall Width
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.