Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x MNPT Low Lead Brass 90 Degree Elbow

  • Mfr # 700069-0806

  • Zoro # G5123614


product price: $8.25
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700069-0806
Zoro #
G5123614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
3/4 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
11/16-20
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Pipe Size
3/8"
Thread Size
11/16-20
Length
1.54"
Outside Dia.
3/4"
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Thread Size 1
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x MNPT
Max. Pressure
200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Aluminum, Copper, Plastic
Application
Gasoline, Oils, Potable Water
Minimum Operating Temperature
40 Degrees F
Fitting Shape
90 Degrees Elbow
Type
Compression
Connection
Compression x MNPT
Pressure (PSI)
200
Includes
Nut And Sleeve
For Media Type
Fuels, Oils, Potable Water
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Not Applicable, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.