Zoro Select

12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle


product price: $27.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backing Material Hardboard
  • Diameter 12 in
  • Viewing Angle 160 Degrees
  • Mirror Shape Round
  • Mirror Environment Indoor
See all product information

Product Information

Dimensions

Diameter 12 in

Details

Backing Material Hardboard
Viewing Angle 160 Degrees
Item Indoor Convex Mirror
Mirror Shape Round
Mirror Environment Indoor
Includes Mounting Bracket
Includes Mounting Hardware Yes
Material Acrylic
Mirror Material Acrylic
Approximate Viewing Distance 12 ft
Mounting Bracket Type Z Bracket
Rim Material Aluminum
Mirror Style Convex Mirror

Description

Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 12 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.