Zoro Homepage

1/2 Dock Washer Plain, 1 BOX OF 25 POUNDS

  • Mfr # 50WDOC

  • Zoro # G722725479


product price: $315.39
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.280 in
Minimum Thickness
0.230 in
Finish
Plain
Material
Steel
Rockwell Hardness
B68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50WDOC
Zoro #
G722725479
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Maximum Thickness
0.280 in
Minimum Thickness
0.230 in
Outside Diameter
3.01 in

Details

Finish
Plain
Material
Steel
Rockwell Hardness
B68
System of Measurement
Inch
Thickness Tolerance
=+/-.05
Item
Flat Washer

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.