1/2" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N012
Zoro # G1754611
product price: $6.99
/eaKey Features
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404E111N012
Zoro #
G1754611
UPC #
190735919149
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1/2 in
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.