Zoro Homepage

1/2" FNPT 304 SS Cross

  • Mfr # 400X111N012

  • Zoro # G1578857


product price: $13.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400X111N012
Zoro #
G1578857
UPC #
190735917480
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side C Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side D Outside Diameter
1/2 in
Overall Length
57.8 mm
Fitting Side D Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Description

Cross, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 1/2 in, Female, NPT, 1/2 in, 1/2 in, Female, NPT, 1/2 in, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.