Zoro Homepage

1/2" FNPT Brass Ball Valve Inline

  • Mfr # 32J029

  • Zoro # G4975241


product price: $11.15
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J029
Zoro #
G4975241
UPC #
190735463727
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Overall Length
2.09 in
Handle Height
1.66 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
3.46 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Body Material
Brass
Temp. Range
0 Degrees to 356 Degrees F
Compliance
European Directive 98/83/CE Water Quality
Ball Valve Product Group
Manual
Seat Material
PTFE
Handle Type
Lever
Max. Pressure
400 PSI CWP
Handle Material
Steel
Stem Type
Blowout Proof
Seal Material
PTFE
Type
Two Piece
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
11.87
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Operating Temperature - Maximum
356 Degrees F
Connection Gender - Side 1
Female
Color - Valve Body
Brass
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Vacuum Service Rating
29 in Hg

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.