1/2" FNPT Galvanized Floor Flange
Mfr # 5P967
Zoro # G1212364
product price: $4.39
/eaKey Features
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P967
Zoro #
G1212364
UPC #
190735913949
Country of Origin
Thailand
Dimensions
Pipe Size (Fittings)
1/2"
Outside Dia.
3"
Pipe Size - Pipe Fitting
1/2"
Nominal Pipe Size
1/2 in
Flange Outside Diameter
3 1/2 in
Overall Length
1/2 in
Details
Item
Floor Flange
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASTM A-197, AB1953
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Number of Holes
4
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Galvanized Malleable Iron
Saturated Steam Pressure
150 psi
Maximum Operating Pressure
300 psi
Class
Class 150
Number of Bolt Holes
4
Finish/Coating
Zinc Plated
Description
Floor Flange, 1/2 in Nominal Pipe Size, Flanged x FNPT, 3 1/2 in Flange Outside Diameter, 1/2 in Overall Length, Malleable Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.