Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT x MNPT Brass Mini Ball Valve Inline

  • Mfr # G-MVSP-50M

  • Zoro # G5301825


product price: $11.75
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-MVSP-50M
Zoro #
G5301825
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.26 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Ball Opening Size
1.26 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Mini Ball Valve
Seat Material
PTFE
Handle Material
Steel
Ball Valve Product Group
Manual
Body Material
Brass
Max. Pressure
250 PSI CWP
Stem Material
Brass
Temp. Range
-4 Degrees to 212 Degrees F
Handle Type
Lever
Standards
MSS SP-110
Stem Type
Blowout Resistant
Seal Material
Nitrile
Color - Valve Handle
Black
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
150 PSI
Operating Temperature - Maximum
370 Degrees F
Coefficient of Volume (Cv)
15
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 1
Male
Vacuum Service Rating
29.9 in Hg
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.