Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FSW x FNPT 304 SS Coupling

  • Mfr # 1003006012

  • Zoro # G4465581


product price: $66.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FSW x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003006012
Zoro #
G4465581
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 7/8 in
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side A Outside Diameter
1 7/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Number of Holes
0
Fittings Sub-Category
Couplings
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
NPT
Maximum Operating Pressure
3000 psi
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Material Grade
304
Fitting Side B Gender
Female
Class
Class 3000
Includes Seal
No
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14

Description

Coupling, Stainless Steel, 304, Class Class 3000, 1/2 in, Female, NPT, 1 7/16 in, 14, 1/2 in, Female, Socket, 1 3/16 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.