Zoro Homepage

1/2 in FNPT 316 Stainless Steel Threaded Union, Class 3000

  • Mfr # 2UA39

  • Zoro # G2585746


product price: $34.29
/ea

Key Features

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA39
Zoro #
G2585746
UPC #
190735926635
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
2500 psi@350 Degrees F
Max. Pressure
2900 psi@100 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets MSS SP-83
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Class
Class 3000
Material Grade
316
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14

Description

The ZORO SELECT - 2UA39 is a 1/2-inch stainless steel pipe union constructed from 316 stainless steel, designed to join two pipe ends without rotating the pipes. This three-piece fitting includes a body, nut, and mating seat or gasket, allowing for connection or disconnection to facilitate maintenance or replacement. It features female threaded ends with National Pipe Thread (NPT) type connections on both sides and sealing performance is defined by the product’s rated pressures and temperatures: Maximum working pressure 2900 psi at 100°F; Maximum steam pressure 2500 psi at 350°F.

Key Features:

  • Material Grade: 316 Stainless Steel
  • Pipe Size: 1/2 inch nominal pipe size on both ends
  • Connection Type: Female NPT threaded connections on both sides
  • Pressure Rating: Class 3000, with a maximum pressure of 2900 psi at 100°F
  • Maximum Steam Pressure: 2500 psi at 350°F
  • Standards: Conforms to ASTM A182 for material; ANSI/ASME B1.20.1 for threads; meets MSS SP-83 standards
  • Includes no pre-applied thread sealant or sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.