Zoro Homepage

1/2 in W, 56 in L, 1/8 in Thick

  • Mfr # ZUSAVSR-101

  • Zoro # G7527595


product price: $42.99
/ea

Key Features

Color
Black
Material
Viton
Length
4 2/3 ft
Width
1/2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAVSR-101
Zoro #
G7527595
UPC #
193005304072
Country of Origin
United States

Dimensions

Length
4 2/3 ft
Width
1/2 in
Thickness
1/8 in
Width - Foam
1/2 in
Width Tolerance
+/-1.000 in
Length - Foam
56 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/8 in

Description

Foam Strip, Material Viton(TM), Shape Strip, Grade Standard, Length 56 in, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -15 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.