12 in x 10 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R324
Zoro # G4034493
product price: $0.90
/eaSold in multiples of 25 for $22.50
Key Features
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11R324
Zoro #
G4034493
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
10 in
Inside Height
5 in
Outside Width
10 3/8 in
Outside Height
5 5/8 in
Outside Length
12 3/8 in
Wall Thickness
3/16 in
Inside LxWxH
12x10x5
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Photo Frame, Mirror, Clothes, Book and Journal
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Moving Box Type
Small Office, Kitchen
Description
Shipping Box, Box Style Standard, Small Office, Kitchen, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 5 in, 12x10x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 10 3/8 in, Outside Height 5 in, 12 3/8x10 3/8x5 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.