12 in x 12 in x 16 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 55VM22
Zoro # G6441268
product price: $3.69
/eaSold in multiples of 15 for $55.35
Key Features
Inside Height
16 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VM22
Zoro #
G6441268
UPC #
841436009317
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
12 in
Inside Height
16 in
Outside Width
12 3/4 in
Outside Length
12 3/4 in
Outside Height
17 in
Wall Thickness
1/4 in
Inside LxWxH
12x12x16
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 16 in, 12x12x16 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 in, Outside Width 12 in, Outside Height 16 in, 12 3/4x12 3/4x17 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.