Zoro Homepage

12 in x 12 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11R331

  • Zoro # G4074987


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R331
Zoro #
G4074987
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
12 in
Inside Height
5 in
Outside Length
12 3/8 in
Outside Width
12 3/8 in
Wall Thickness
1/8 in
Outside Height
5 5/8 in
Inside LxWxH
12x12x5

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Photo Frame, Mirror, Clothes, Book and Journal
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 5 in, 12x12x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 in, Outside Width 12 in, Outside Height 5 in, 12 3/8x12 3/8x5 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.