12 in x 12 in x 8 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM09
Zoro # G8552196
product price: $2.15
/eaSold in multiples of 15 for $32.25
Key Features
Inside Height
8 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XM09
Zoro #
G8552196
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
12 in
Inside Height
8 in
Outside Length
12 3/8 in
Outside Width
12 3/8 in
Wall Thickness
1/8 in
Outside Height
8 5/8 in
Inside LxWxH
12x12x8
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 8 in, 12x12x8 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 8 in, 12 3/8x12 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile B-C Flute, Maximum Load Capacity 100 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.