Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Moving Box, 12 X 12 X 12, 32 ECT C
Mfr # 1644533
Zoro # G222929483
product price:Â $1.79
/ea
Sold in multiples of 25 for $44.75
Key Features
Inside Height
12 in
Material
Corrugated
Color
Kraft
Board Test
32 ECT
Fluting Profile
C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1644533
Zoro #
G222929483
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12 in
Inside Width
12 in
Inside Height
12 in
Details
Item
Shipping & Moving Box
Material
Corrugated
Color
Kraft
Board Test
32 ECT
Fluting Profile
C
Closure Style
RSC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.