12 in x 9 in x 9 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852D94
- Zoro # G115226910
product price:Â
$
2.89
/ea
Sold in multiples of 15 for
$43.35
Key Features
Inside Length
12 in
Inside Width
9 in
Inside Height
9 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 852D94
- Zoro #
- G115226910
- UPC #
- 848109053929
- Country of Origin
- United States
Dimensions
- Inside Length
- 12 in
- Inside Width
- 9 in
- Inside Height
- 9 in
- Inside LxWxH
- 12x9x9
- Wall Thickness
- 5/16 in
- Outside Length
- 12 in
- Outside Width
- 9 in
- Outside Height
- 9 in
Details
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 48 ECT
- Closure Style
- RSC
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 9 in, 12x9x9 in Inside LxWxH, 48 ECT, RSC, Outside Length 12 in, Outside Width 9 in, Outside Height 9 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 12-13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.