Shop WOD TAPE
See all product information
Create Account
Packing Tape, 3 in W x 450 ft L, Kraft, 10 PK
- Mfr # WOD WATWTI-02800-10-450-BR
- Zoro # G815082939
product price:Â
$
133.99
/pk of 10, $13.40/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Color
Kraft
Width
3 in
Material
Cotton
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD WATWTI-02800-10-450-BR
- Zoro #
- G815082939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 450 ft
Details
- Tape Adhesive
- Rubber
- Tape Color
- Kraft
- Material
- Cotton
- Message
- No Message
- Item
- Packing Tape
- Tape Backing Material
- Kraft Paper
Description
Pack of 10-2.8 inch x 450 ft, Ideal for Packaging, Shipping, Moving Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.