Zoro Homepage

1/2" IPS Galvanized Compression Coupling

  • Mfr # 160-003

  • Zoro # G3396696


product price: $12.69
/ea

Key Features

Specific Fitting Shape
Compression Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
IPS and CTS
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-003
Zoro #
G3396696
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1 9/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Outside Diameter
1 9/16 in
Bolt Hole Diameter
1/2 in
Overall Length
3 15/16 in
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in

Details

Item
Coupling
Specific Fitting Shape
Compression Coupling
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
IPS and CTS
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed
Max. Pressure
125 psi @ 210 Degrees F
Pipe Fitting Material
Galvanized Steel
Temp. Range
0 Degrees to 210 Degrees F
Saturated Steam Pressure
125 psi
Specific Pipe Fitting Shape
Compression Coupling
Material Grade
Q235B
For Pipe Schedule
40
Max. Steam Pressure
125 psi
Fitting Side A Type
IPS
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Application
Potable Water
Color
Gray
Fitting Side B Gender
Female
Fitting Side B Type
IPS
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Gasket Material
Rubber

Description

Compression Coupling, Steel, Galvanized, Q235B, For Pipe Schedule 40, 1/2 in, Female, IPS, 1/2 in, 1/2 in, Female, IPS, 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.