Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Low Lead Brass Branch Tee

  • Mfr # 700072-0808

  • Zoro # G8656654


product price: $21.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700072-0808
Zoro #
G8656654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Compression Thread Size
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 5/8 in
Fitting Side C Pipe Size
1/2 in
Thread Size C
1/2
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
11/16-20
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 3
1/2"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
11/16"-20

Details

Item
Compression Tee Fitting
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Adapter Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Branch Tee
Max. Pressure
200 psi
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF/ANSI 61 Annex G
Maximum Operating Pressure
200 psi
System of Measurement
Imperial
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Side C Connection Type
MNPT
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
MNPT
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Connector Type
Adapter

Description

Compression Tee Fitting, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 1/2, Thread Size A 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade Not Applicable, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.