Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Low Lead Brass Cap

  • Mfr # 700081-08

  • Zoro # G6071423


product price: $4.25
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
1/2 in
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700081-08
Zoro #
G6071423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-16
Fitting Tube Size Outer Diameter
1/2 in
Fitting Thread Size
3/4"-16

Details

Item
Compression Fitting Cap
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Cap
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Standards
NSF/ANSI 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
65 Degrees F
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Material Grade
CA2745
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water

Description

Compression Fitting Cap, Application Potable Water, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/2 in, Material Grade CA2745, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Fitting Thread Size 3/4 In.-16, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.