Zoro Homepage

1/2" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 463-030BSNP

  • Zoro # G3037081


product price: $4.49
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-030BSNP
Zoro #
G3037081
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
3 in
Pipe Size (Fittings)
1/2"
Outside Dia.
27/32 in
Pipe Size (Nominal)
1/2"
Thread Size
14"
Wall Thickness
0.107 in
Overall Length
3 in
Nominal Pipe Size
1/2 in
Inside Diameter
1/2 in
Outside Diameter
27/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MBSPT x MNPT
Item
Red Brass Pipe Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Red Brass
Pressure (PSI)
200
Temp. Range
-20 To 400 Degrees F
Pipe Fitting Material
Red Brass
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1, ASTM B687
Pipe Fitting Connection Type
MBSPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Material Grade
ASTM B43
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Red Brass
Schedule
Schedule 40
Maximum Operating Temperature
400 Degrees F
Side A Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Side B Connection Type
Threaded
Side B Gender
Male
Gravity Flow
No
Side B Thread Type
NPT
Maximum Operating Pressure
267 psi @ 450 Degrees F
Side A Gender
Male
Metal Pipe Construction
Seamless
Maximum Steam Pressure
267 psi @ 450 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Thread Type
BSPT

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.