Zoro Homepage

1/2" MNPT SS Hex Head Plug

  • Mfr # 4307000456

  • Zoro # G1150545


product price: $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000456
Zoro #
G1150545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Outside Dia.
59/64"
Pipe Size (Fittings)
1/2"
Hex Size
7/8 in
Nominal Pipe Size
1/2 in
Overall Length
7/8 in

Description

Hex Head Plug, 1/2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 7/8 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1/2 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.