Zoro Homepage

1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P788

  • Zoro # G3233194


product price: $1.29
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6P788
Zoro #
G3233194
UPC #
190735932384
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Wall Thickness
0.109 in
Wall Thickness (In.)
0.109 in
Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in
Outside Diameter
53/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Material
Steel
Side B Thread Type
NPT
Side B Gender
Male
Finish/Coating
Galvanized
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Gender
Male
Application
Air, Gas, Potable Water

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.