Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WND2

  • Zoro # G2760344


product price: $2.95
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WND2
Zoro #
G2760344
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Pipe Size (Nominal)
1/2"
Outside Dia.
27/32 in
Inside Dia.
5/8 in
Wall Thickness
0.109 in
Overall Length
1 1/2 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Thread Type
NPT
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Max. Pressure
1838 psi @ 650 Degrees F
Pipe Fitting Material
316 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Pipe Thread Type
MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Unthreaded
Thread Configuration
Threaded on One End
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Material
Stainless Steel
Maximum Operating Pressure
1838 psi @ 650 Degrees F
Side A Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Material Grade
316

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1838 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.