Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BND18

  • Zoro # G3500752


product price: $30.85
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BND18
Zoro #
G3500752
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
18 in
Inside Dia.
9/16 in
Pipe Size (Nominal)
1/2"
Outside Dia.
13/16 in
Pipe Size (Fittings)
1/2"
Wall Thickness
0.125 in
Overall Length
18 in
Outside Diameter
13/16 in
Nominal Pipe Size
1/2 in
Inside Diameter
9/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Pipe Thread Type
MNPT x MNPT
Material (Pipe)
304 Stainless Steel
Max. Pressure
2674 psi @ 650 Degrees F
Schedule
Schedule 80
Material Grade
304
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Minimum Operating Temperature
-20 Degrees F
Material
Stainless Steel
Side A Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Temperature
650 Degrees F
Maximum Operating Pressure
2674 psi @ 650 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2674 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 18 in, Schedule Schedule 80, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.