Zoro Homepage

1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT

  • Mfr # T6BND04

  • Zoro # G2486233


product price: $3.25
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BND04
Zoro #
G2486233
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2.5 in
Pipe Size
1/2"
Outside Dia.
3/4 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Wall Thickness
0.109 in
Inside Dia.
3/4 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
13/16 in
Overall Length
2 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Item
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Material
316 Stainless Steel
Max. Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Fittings Sub-Category
Nipples
Thread Type
NPT
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 40
Side A Thread Type
NPT
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side A Gender
Male
Side B Thread Type
NPT
Material
Stainless Steel
Gravity Flow
No
Fitting Compatibility
Schedule 40
Material Grade
316

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.