Zoro Homepage

1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160

  • Mfr # 87402

  • Zoro # G3394054


product price: $2.49
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87402
Zoro #
G3394054
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1/2"
Pipe Size (Nominal)
1/2"
Wall Thickness
0.188 in
Nominal Pipe Size
1/2 in
Inside Diameter
1/2 in
Outside Diameter
27/32 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
160
Pipe Thread Type
MNPT x MNPT
Max. Pressure
900 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Standards
ANSI B1.20.1
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 160
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Material
Steel
Metal Pipe Construction
Seamless
Side A Gender
Male
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Application
Air, Gas, Potable Water
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Side B Gender
Male
Maximum Steam Pressure
6237 psi @ 650 Degrees F
Fitting Compatibility
Class 6000
Schedule
Schedule 160
Maximum Operating Pressure
900 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized
Side B Thread Type
NPT
Gravity Flow
No

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 900 psi @ 150 Degrees F, Maximum Steam Pressure 6237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.