Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80

  • Mfr # 463-020X

  • Zoro # G3081303


product price: $6.79
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-020X
Zoro #
G3081303
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1/2"
Outside Dia.
13/32 in
Pipe Size (Nominal)
1/2"
Overall Length
2 in
Wall Thickness
0.149 in
Thread Size
14"
Inside Diameter
1/2 in
Outside Diameter
13/32 in
Nominal Pipe Size
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
Red Brass
Temp. Range
- 20 To 400 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Standards
ASTM B43, NSF 372, NSF 61
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Material
Metal
Pressure (PSI)
250
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Gender
Male
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Maximum Operating Pressure
267 psi @ 450 Degrees F
Resistance Properties
Corrosion-Resistant
Gravity Flow
No
Maximum Operating Temperature
400 Degrees F
Fitting Compatibility
Class 300
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Maximum Steam Pressure
267 psi @ 450 Degrees F
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 267 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 267 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/32 in, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.