Zoro Homepage

1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WND5

  • Zoro # G2965715


product price: $4.15
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WND5
Zoro #
G2965715
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
3 in
Pipe Size
1/2"
Inside Dia.
3/4 in
Outside Dia.
3/4 in
Wall Thickness
0.063 in
Pipe Size (Fittings)
1/2"
Inside Diameter
3/4 in
Nominal Pipe Size
1/2 in
Overall Length
3 in
Outside Diameter
3/4 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Standards
ASTM A733
Pipe Fitting Schedule/Class
Schedule 40
Item
Nipple
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Side A Gender
Male
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Side B Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Thread Configuration
Threaded on One End
Material Grade
304

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 3/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM A733

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.