Zoro Homepage

1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 PK25

  • Mfr # 10E695

  • Zoro # G5537743


product price: $115.99
/pk 25, $4.64/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E695
Zoro #
G5537743
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
1/2"
Outside Dia.
5/8 in
Overall Length
4 in
Outside Diameter
5/8 in
Nominal Pipe Size
1/2 in

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Material Red Brass, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 125 lb, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 5/8 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ASTM B62

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.