Zoro Homepage

1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831016605

  • Zoro # G2766088


product price: $5.59
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
6.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831016605
Zoro #
G2766088
UPC #
690291216121
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
6.5 in
Pipe Size (Fittings)
1/2"
Wall Thickness
0.109 in
Overall Length
6 1/2 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Seamless/Welded
Welded
Item
Galvanized Steel Pipe Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Metal Pipe Construction
Welded
Material Grade
Grade A
Maximum Operating Pressure
150 psi @ 150 Degrees F
Material
Steel
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Finish/Coating
Galvanized
Side A Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Side B Gender
Male
Side A Connection Type
Threaded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.