Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BND11

  • Zoro # G3256513


product price: $9.89
/ea

Key Features

Pipe Size - Nominal
1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BND11
Zoro #
G3256513
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
6 in
Pipe Size (Nominal)
1/2"
Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
13/16 in
Wall Thickness
0.13 in
Inside Dia.
9/16 in
Overall Length
6 in
Inside Diameter
9/16 in
Outside Diameter
13/16 in
Nominal Pipe Size
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 80
Item
Nipple
Pipe Fitting Material
304 Stainless Steel
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
3347 psi @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Gender
Male
Maximum Operating Pressure
3347 psi @ 650 Degrees F
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Gravity Flow
No
Side A Thread Type
NPT
Side B Thread Type
NPT
Material
Stainless Steel
Schedule
Schedule 80
Side B Connection Type
Threaded
Material Grade
304

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,347 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 13/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.